Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Microbiological Analysis Membrane Filters
Optimized for MF method microbiological analysis of water or other liquids
$211.00
Specifications
Certifications/Compliance | Certified to meet standard methods for the examination of Water and wastewater requirements |
---|---|
Color | White |
For Use With (Application) | MF method microbiological analysis of water or other liquids |
Surface Type | Plain |
Diameter (English) | 1.85 in. |
Catalog Number | Mfr. No. | Color | Diameter (Metric) | Pore Size | Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Diameter (Metric) | Pore Size | Type | Price | Quantity & Availability | ||
GSWP047S0
|
MilliporeSigma™
GSWP047S0 |
White | 4.7 cm | 0.22 μm | SO Pak Membrane Filter |
Pack of 100 for $211.00
|
|
HAWP047S0
|
MilliporeSigma™
HAWP047S0 |
White | 4.7 cm | 0.45 μm | SO Pak Membrane Filter | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
HAWP047A0
|
MilliporeSigma™
HAWP047A0 |
White | 4.7 cm | 0.45 μm | AO Pak Membrane Filter | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- MF-Type (mixed cellulose esters) filter membranes
- 0.45μm (Type HA) designed to give complete retention and maximum recovery of total coliforms and fecal coliform bacteria
- Use 0.22μm membranes where 0.45μm pore size is not sufficient
- For beverage analysis, choose membranes with 0.8μm pore size
Compliance
Certified to meet Standard Methods for the Examination of Water and Wastewater requirements.
Specifications
Certified to meet standard methods for the examination of Water and wastewater requirements | |
MF method microbiological analysis of water or other liquids | |
1.85 in. |
White | |
Plain | |
4.7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title