Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex-GS Filter Unit

25mm syringe filter with a Mixed Cellulose Esters membrane, for non-sterile filtration, has a 0.22µm pore size used in Sterilization of aqueous solutions.

Manufacturer:  MilliporeSigma™ SLGS02510

 View more versions of this product

Catalog No. SLGS02510


Due to product restrictions, please to purchase or view availability for this product.


Description

Description

  • Used for non sterile filtration
  • Sample type: Aqueous
  • Wettablity: Hydrophillic
  • Fitting inlet: Female Luer-LoK <
  • Fitting outlet: Male Luer slip
  • Color code: Clear inlet/blue outlet
  • Maximum inlet pressure: 5.2 bar (75 psi)
  • Maximum operating pressure: 45°C
Specifications

Specifications

0.20μm
1000 Pack
Clear inlet/blue outlet
Sterilization of aqueous solutions
1.98cm
5.2 bar
45°C
<100μL
Biosart™ 100 Monitor
2.5cm
Female luer lok/male luer slip
3.9cm2
Mixed Cellulose Ester
0.77 in.
113°F
100mL
Hydrophilic PTFE
Sterile
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit