Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ HPF Filter Units: Pack of 50

Greater throughput for easier filtration

Manufacturer:  MilliporeSigma™ SLGNM25NS

Catalog No. SLGNM25NS


Due to product restrictions, please to purchase or view availability for this product.


Description

Description

Includes two different media: a graduated glass fiber pre-filter to remove larger particles and a membrane filter for fine filtration.

  • Two to four times greater throughput than syringe filters without pre-filters
  • For manual or automated use
  • Low-extractable polyethylene housing
  • Nylon with glass fiber prefilter
  • Filter diameter: 25mm
  • Pore size: 0.20µm
  • Processing volume: 100mL
  • 50 per pack

Specifications

Specifications

Non-sterile
0.2μm
Natural
Female luer lok
Filter Unit
Clarifying of aqueous and mild organic solutions with high particulate levels, analytical sample preparation
2.1cm
113°F
45°C
2.5cm
50 Pack
HDPE
2.5cm
3.9cm2
0.82 in.
Female luer lok/male luer slip
100mL
0.20μm
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit