Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Syringe Filter, Hydrophilic PTFE, HPF, 0.20 μm

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Specifications

Color Natural
Connectors Female luer lok/male luer slip
Diameter (Metric) Membrane 2.5 cm
Filtration Area 3.9 cm2
For Use With (Application) Clarifying of aqueous and organic solutions with high particulate levels
View More Specs

Products 2
Catalog Number Mfr. No. No. per Case Price Quantity & Availability  
Catalog Number Mfr. No. No. per Case Price Quantity & Availability  
SLLGM25NK
View Documents
MilliporeSigma™
SLLGM25NK
1000Pack
Pack of 1000 for $3,370.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
SLLGM25NS
View Documents
MilliporeSigma™
SLLGM25NS
50Pack
Pack of 50 for $240.50
N/A
Due to product restrictions, please to purchase or view availability for this product.
Description

Description

Overview of Non-Sterile Millex™ HPF Syringe Filters
  • HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 µm) to remove larger particles and an 0.20 or 0.45 µm membrane filter for fine filtration
  • Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions
  • For manual or automated use
  • Low-extractable polyethylene housing

Applications:
Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levels

Specifications

Specifications

Natural
2.5 cm
Clarifying of aqueous and organic solutions with high particulate levels
2.1 cm
PTFE
113°F
100 mL
HDPE
Millex-HPF/LCR Filter Unit
Female luer lok/male luer slip
3.9 cm2
0.82 in.
Two different media, one graduated glass fiber prefilter, one hydrophilic PTFE membrane filter
Non-sterile
45°C
2.5 cm
0.2 μm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit