Learn More
MilliporeSigma Millex Nonsterile Syringe Filters with PE Housing - PVDF Membrane - 4mm Diameter
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
$220.50 - $2100.00
Specifications
Applications | Use for aqueous and mild organic solutions |
---|---|
Diameter (Metric) | 4.0mm |
Type | Syringe Filter |
Material | PVDF Membrane |
Catalog Number | Mfr. No. | Housing Material | No. per Pack | Pore Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Housing Material | No. per Pack | Pore Size | Price | Quantity & Availability | |||
SLGVR04NK
![]() |
MilliporeSigma
SLGVR04NK |
HDPE | 1000/Pk. | 0.22μm |
Each for $2,100.00
|
|
SLGVR04NL
![]() |
MilliporeSigma
SLGVR04NL |
HDPE | 100/Pk. | 0.22μm |
Each for $220.50
|
|
SLHVR04NK
|
MilliporeSigma
SLHVR04NK |
Polyethylene | 1000/Pk. | 0.45μm |
Each for $2,100.00
|
|
SLHVR04NL
![]() |
MilliporeSigma
SLHVR04NL |
Polyethylene | 100/Pk. | 0.45μm |
Each for $220.50
|
|
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
- With female Luer-Lok inlet and male Luer slip outlet
- Lowest protein binding
- Use for aqueous and mild organic solutions
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Use for aqueous and mild organic solutions | |
4.0mm | |
Syringe Filter | |
PVDF Membrane |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.