Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Sterile Syringe Filters: Durapore™ PVFD Membrane

Ready-to-use, syringe-driven units designed for sterilizing and clarifying sterile solutions are available in 0.1, 0.22, 0.45 and 5.0μm pore sizes

$324.00 - $327.00

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Meets USP Class VI Biological tests for plastics. All 33 mm filters are CE-marked and suitable for both medical and laboratory applications outside the U.S.
Color Yellow
Disposable Single-use
Material Durapore PVDF
View More Specs

Products 2
Catalog Number Mfr. No. Pore Size Type Diameter (Metric) Tip Material Price Quantity & Availability  
Catalog Number Mfr. No. Pore Size Type Diameter (Metric) Tip Material Price Quantity & Availability  
SLVVM33RS
View Documents
MilliporeSigma™
SLVVM33RS
0.1 μm Syringe Filter, Medical 3.3 cm Modified Acrylic
Pack of 50 for $327.00
Add to Cart
 
SLGVM33RS
View Documents
MilliporeSigma™
SLGVM33RS
0.22 μm Syringe Filter, Medical 3.3 cm Modified Acrylic
Pack of 50 for $324.00
Add to Cart
 
Description

Description

Ready-to-use, syringe-driven units designed for sterilizing and clarifying sterile solutions are available in 0.1, 0.22, 0.45 and 5.0μm pore sizes

  • 100% integrity tested, individually packaged, and sterilized
  • Female Luer-Lok™ inlet and male Luer slip outlet
  • Manufactured in a controlled environment using an automated process
  • Yellow color-coded band clearly indicates which membrane is inside
  • ≤0.22μm filters are sterilizing grade
  • Larger pore sizes are for clarification and prefiltration
  • Include a Certificate of Quality

Durapore™ (PVDF) membrane

  • Lowest protein binding sterilization/clarification of biological solutions
  • Made of polyvinylidene fluoride (PVDF)
  • Gamma irradiation sterilized
Compliance
  • Meet USP Class VI Biological tests for plastics
  • All 33mm filters are CE-marked and suitable for both medical and laboratory applications outside the U.S.

Compliance

Meet USP Class VI Biological tests for plastics. All 33mm filters are CE-marked and suitable for both medical and laboratory applications outside the U.S.

Specifications

Specifications

Not Autoclavable
Yellow
Durapore PVDF
<100 μL
Female Luer Lok
145 psi
113°F
113°F
Modified Acrylic
3.3 cm
Meets USP Class VI Biological tests for plastics. All 33 mm filters are CE-marked and suitable for both medical and laboratory applications outside the U.S.
Single-use
Sterile
PVDF
Male Luer Slip
50Pack
45°C
45°C
Syringe Filter, Medical
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit