Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ SS Hibar™ Columns With LiChrospher™ 60 RP-select B Sorbent
HPLC column
$916.00 - $1139.00
Specifications
Column Format | Column |
---|---|
Diameter (Metric) | 4.6 mm |
Particle Size | 5 μm |
pH | 2 to 7.5 |
Pore Size | 60 Å |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
M1505730001
|
MilliporeSigma™
1505730001 |
100 mm |
Each for $916.00
|
|
|||||
M1505750001
|
MilliporeSigma™
1505750001 |
250 mm |
Each for $1,139.00
|
|
|||||
M1505740001
|
MilliporeSigma™
1505740001 |
150 mm |
Each for $1,009.00
|
|
|||||
Description
LiChrospher™ RP-select B is a versatile traditionally produced spherical silica gel carriers with reversed phase properties and with the hydrophobicity of a C-8 phase. This carrier is very well suited for the separation of basic compounds, but with still good properties for the determination of neutral and acidic compounds. This sorbent is packed into a Hibar™100-4.6 HPLC column.For mounting of a LiChroCART™ 4-4 guard column, the guard column holder 1.51487 has to be used.Specifications
Column | |
5 μm | |
60 Å | |
360 m²/g | |
RP-Select B | |
11.5% | |
Reversed Phase | |
Column |
4.6 mm | |
2 to 7.5 | |
1/Pk. | |
L7 | |
Silica | |
Reversed Phase | |
Stainless Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title