Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Vent Filters for S.D.S. Water Purification Systems (purchased before 12/30/03)
For S.D.S Systems purchased before December 30, 2003
$580.00 - $771.00
Specifications
For Use With (Equipment) | Milli-RX™ or Milli-RO™ water purification system |
---|---|
Type | Vent Filter |
Height (English) | 12.13 in. |
Height (Metric) | 30.8 cm |
Diameter (English) | 2.76 in. |
Description
For S.D.S Systems purchased before December 30, 2003
- Protects purified water from environmental contaminants while stored in Millipore™ S.D.S 200 and 350L reservoirs used with Milli-RO™ and Milli-RX™ Water Purification Systems
Specifications
Milli-RX™ or Milli-RO™ water purification system | |
12.13 in. | |
2.76 in. |
Vent Filter | |
30.8 cm | |
7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title