Learn More
Description
- For use with Gbox and Gbox Mini Systems 7 position filter wheel
Specifications
Specifications
| For Use With (Application) | 7 Position Filter Wheel, Multiplex Suitable |
| For Use With (Equipment) | Gbox and Gbox Mini |
| Quantity | 1 |
| Wavelength | 585 nm |
| Product Type | Filter |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

