Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Syngene™ Emission Filter
GREENER_CHOICESDP

Catalog No. 01257209 Shop All Synoptics, Inc. Products
Change view
Click to view available options
Wavelength:
585 nm
700 nm
800 nm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
01-257-209 700 nm
01-257-210 800 nm
01-257-194 585 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-257-209 Supplier Syngene™ Supplier No. FILTLY700GX
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Syngene™ Emission Filter is for use in Syngene Gbox and Gbox Mini Systems 7 position filter wheel

  • For use with Gbox and Gbox Mini Systems 7 position filter wheel

Specifications

For Use With (Application) 7 Position Filter Wheel, Multiplex Suitable
Product Type Filter
Quantity 1
For Use With (Equipment) Gbox and Gbox Mini
Wavelength 700 nm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.