Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 87-108 Heavyweight Chemical Protection Natural Rubber Gloves
GREENER_CHOICE

Catalog Number p-7162778
Click to view available options
Size:
9.5
10.5
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Black rubber latex gloves, formerly known as Emperor ME108, are 24 inches long and have a high resistance to water-based chemicals. Ideal for heavy duty environments.

  • Natural rubber latex
  • Heavy-duty chemical protection
  • Beaded cuff for easy donning
  • 24 in. length
  • High resistance to water-based chemicals
  • Flexible, comfortable and durable elasticity prevents tears
  • Chlorinated to harden and cleanse the surface of the glove
Certifications/Compliance REACH Compliant
Certifications/Compliance (Europe) REACH Compliant, CE 0493, EN420:2003 + A1:2009; Category lll
Chlorinated Yes
Color Black
Latex Free No
Material Latex
Size 9.5
Thickness (English) 59 mil
Thickness (Metric) 1.50 mm
EN388 Standard EN 388:3121B
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLMPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Beaded
Grip Design Smooth
Lining Unlined
Model 10463
Length (English) 24 in.
Length (Metric) 61 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit