Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Humboldt Enclosed Drawer Riffle Sampler

Manufacturer:  Humboldt H3975

Catalog No. 04-940


Add to cart

Description

Description

Samples are divided by 24 riffles and separated into two drawers for representative samples, then removed and repoured until desired number of samples is obtained.
Entirely enclosed except on top. Full-length hinges and pressure latches on doors contain the dust. Stainless-steel feed chutes and riffles, 3/8 in. wide (1cm). With scoop and cleaning brush. Splitter is included.

Order Info

Shipping weight, 50 lb. (23kg). Material size: .125 in. (3.18mm)

Specifications

Specifications

Riffle Sample Splitter
24
4.5 in.
0.93cm
0.95cm
15 x 0.37 x 14 in. (38.1 x 0.95 x 35.56cm)
14 in.
2 cold-rolled steel enclosed drawer pans, scoop and a brush, door with full-length hinges and pressure latches
15 in.
38.1cm
Riffle
0.37 in.
0.37 in.
11.4cm
C702, D410, D2013, D3176, D3180, AASHTO T248
Divide or halve dry materials such as cement, gravel, powdered ores, coal, coke, sand, soils
35.56cm
11 in.
27.9cm
Stainless Steel
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit