Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Encon™ Encompass™ Goggles
Designed for comfort
Specifications
Certifications/Compliance | ANSI Z87.1-2010-High Impact; CSA Z94.3-2007 standards |
---|---|
Lens Type | Anti-fog |
Lens Tint | Clear |
Product Type | Safety goggles |
Includes | Flexible nosepiece; Neoprene strap |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Lens Coating | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Lens Coating | Price | Quantity & Availability | |||
19-034-796
|
Encon™
06068204 |
Gray | Clear | Enfog Anti-fog | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-034-794
|
Encon™
06068004 |
Clear | Clear | Enfog Anti-fog | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Chemical splash goggles feature clear lenses with antifog coating
- Filters up to 99.99% of harmful ultraviolet rays up to 380nm
- PVC goggles fit over large eyeglasses and sideshields
- Indirect ventilation system allows for maximum airflow while protecting eyes from chemical splashes, sprays, and splatters
- Soft, flexible nosepiece provide a comfortable fit and secure seal for a variety of face and nose sizes
- Neoprene strap
Order Info
Available in clear frame with clear lens, and gray frames with either clear or gray lens. Replacement lenses available with optional Enfog™ coating to reduce fogging.
Certifications
CSA Z94.3-2007 standards.
Compliance
Meet ANSI Z87.1-2010-High Impact
Specifications
ANSI Z87.1-2010-High Impact; CSA Z94.3-2007 standards | |
Clear | |
Flexible nosepiece; Neoprene strap | |
PVC |
Anti-fog | |
Safety goggles | |
Indirect | |
Enfog Anti-fog |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title