Encon™ Combination Eye/Facewash and Shower Units with Galvanized Steel Piping

Encon Combination Eye/Facewash and Shower Units provides workers with quick access to eye and face flushing in case of an emergency.

Manufacturer: Encon™ 01050216

 View more versions of this product

Catalog No. 19-021722

  Check Availability
Add to Cart

    Specifications

    Product Type Combination shower/eye/facewash unit
    Flow Rate 3.2 - 30 gpm
    Includes Yellow ABS Plastic shower head, ABS Plastic dual stream eyewash/facewash head, ABS Plastic yellow bowl, Chrome Plated Bronze stay open ball valves, self adjusting regulators, Galvanized Pipe, yellow actuation graphic
    Mounting Floor
    Outlet Connection (English) 1.25 in. NPT
    Pressure Range 30 to 70psi
    Activation Stainless Steel push plate and pull rod
    Certifications/Compliance ANSI Z358.1-2009, CSA Z94.3-2007

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit