Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Encon™ Combination Shower/Eyewash Units

Encon Combination Shower/Eyewash Unit provides workers with quick access to eye flushing and showering during an emergency situation.

Manufacturer:  Encon™ 01050293

 View more versions of this product

Catalog No. 19-811-219


Add to cart

Description

Description

  • Floor mounted/wall supported shower and eyewash station
  • Features heavy-wall Schedule 80 corrosion-resistant PVC piping and socket weld joints
  • Shower operated by stainless-steel pull rod that bears bright yellow actuation graphic
  • Yellow ABS plastic shower head delivers a minimum 51cm (20 in.) dia. pattern to target area 152cm (60 in.) above standing level
  • Eyewash features yellow ABS plastic dual stream heads and float-off covers secured by stainless-steel bead chain
  • Activated by stainless-steel push plate with actuation graphic
  • Self-adjusting 3.5 gpm (13.2L/min.) regulator assures a constant, even flow under varying hydraulic conditions
  • With ABS Yello-Bowl receptacle bowl
  • Stay-open 1 1/2 in. (3.8cm) shower valve and 1/2 in. (1.3cm) eyewash valve are of polane-coated bronze
  • Ball is chrome-plated

Order Info

Supplied with 7W x 11 in. H (18 x 28cm)

Certifications

CSA Z94.3-2007 standards.

Compliance

Meet ANSI Z358.1-2009

Specifications

Specifications

Combination shower/eye/facewash unit
ANSI Z358.1-2009, CSA Z94.3-2007
Yellow ABS Plastic shower head, ABS Plastic head, BCP wye, Stainless Steel bowl, Chrome Plated Bronze stay open ball valves, self adjusting regulators, foot treadle
30 to 70psi
Foot treadle
8 - 30 gpm
1.25 in. NPT
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit