Counter-Mount Eyewash/Drench Hose Station

Outfit your workspace and protect your employees with the Encon Counter-Mount Eyewash/Drench Hose Station.

Manufacturer: ENCON SAFETY PRODUCTS 01045614

 View more versions of this product

Catalog No. 19-811-245

  Check Availability
Add to Cart

    Specifications

    Product Type Drench hose eyewash station
    Certifications/Compliance ANSI Z358.1-2004
    Flow Rate 2.4 gpm
    Includes CP Bronze ball value BCP piping and fitting, Nylon coiled hose, Acetal head with hinged cover, BCP wye, ABS Plastic head and Float-off cover secured with Stainless Steel bead chain
    Inlet Connection (English) 0.37 in.
    Inlet Connection (Metric) 0.939cm

    • Installed in sink/countertop area, this handheld dual-stream hose features solvent-resistant acetal, dual-stream heads with integral hinged covers
    • Heads are 8 1/2 in. (21.6cm) from countertop, mounted on chrome-plated brass “T” piping
    • Retractable 8 ft. long (2.4m) synthetic rubber hose attaches directly to counter-mount station and is stored under the countertop
    • To operate, simply pull the unit from its countertop base. Squeeze lever handle to open the 3/8 in. (1cm) chrome-plated brass self-closing lockable valve and release spray. Slip the locking mechanism over the handle to secure valve in “open” position
    • Self-adjusting regulators ensure a constant, even flow of 2.4 gpm (9.1L/min.) under varying hydraulic conditions1
    • Includes universal language sign, sink/countrtop mounting bracket, and 3/8 in
    • NPT connection (1/2 in. supply line recommended).

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit