Drench Hose Station

Encon Drench Hose Station provides workers with quick access to flushing during an eye-related emergency.

Manufacturer: ENCON SAFETY PRODUCTS 01090102

 View more versions of this product

Catalog No. 18-999-342A

  Check Availability
Add to Cart

    Specifications

    Product Type Facewash hose station
    Certifications/Compliance ANSI Z358.1-2004
    Flow Rate 8 gpm
    Inlet Connection (Metric) 1.27cm
    Mounting Wall
    Pressure Range 45psi
    Includes CP Bronze stay open ball and CP ball with Stainless Steel valve stem and push plate, Acetal eyewash head, ABS Plastic head and Float-off cover secured, coiled hose, wall bracket
    Inlet Connection (English) 0.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit