Encon™ Gravity Fed Eyewash

Provide relief fast in an emergency. The Encon Gravity Fed Eyewash is a self-contained, portable 14 gal. eyewash unit that delivers a non-injurious dual stream of water at a minimum volume of 0.4 gpm (1.5L/min.) for full 15 min. or longer.

Manufacturer: Encon™ 01104050/ENCON

 View more versions of this product

Catalog No. 19-038-3843

  Check Availability
Add to Cart

    Specifications

    Product Type Gravity-fed eyewash
    Capacity (English) 1792 oz.
    Capacity (Metric) 52995.76mL
    Capacity 1792 oz., 52995.76mL
    Certifications/Compliance ANSI Z358.1-2009, SEI, CSA Z94.3-2007
    Color Yellow
    Depth (English) 9.5 in.
    Depth (Metric) 24.13cm
    Flow Rate 0.4 gpm
    Height (English) 26 in.
    Height (Metric) 66.04cm
    Includes Standard Eyewash Unit
    Material Polyethylene
    Mounting Wall or Cart
    Shelf Life 120 Days
    Weight (English) 135 lb.
    Weight (Metric) 61.23kg
    Width (English) 20 in.
    Width (Metric) 50.8cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit