Gravity Fed Eyewash

Provide relief fast in an emergency. The Encon Gravity Fed Eyewash is a self-contained, portable 14 gal. eyewash unit that delivers a non-injurious dual stream of water at a minimum volume of 0.4 gpm (1.5L/min.) for full 15 min. or longer.

Manufacturer: ENCON SAFETY PRODUCTS 01104055

 View more versions of this product

Catalog No. 19-811-226

  Check Availability
Add to Cart

    Specifications

    Product Type Gravity-fed eyewash
    Capacity (English) 1792 oz.
    Color Yellow
    Flow Rate 0.4 gpm
    Height (English) 60 in.
    Mounting Cart
    Shelf Life 120 Days
    Weight (English) 150 lb.
    Width (English) 30.5 in.
    Width (Metric) 77.47cm
    Capacity 1792 oz., 52995.76mL
    Certifications/Compliance ANSI Z358.1-2009, SEI, CSA Z94.3-2007
    Depth (Metric) 72.39cm
    Height (Metric) 152.4cm
    Includes Standard Eyewash Unit with Roll-A-Round Cart and Fluid Collection Receptacle
    Material Polyethylene
    Weight (Metric) 68.03kg
    Capacity (Metric) 52995.76mL
    Depth (English) 28.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit