Encon™ Horizontal Shower Head

Features 30 gsm of water to irrigate and dilute full body exposures

Manufacturer: ENCON SAFETY PRODUCTS 01053004

 View more versions of this product

Catalog No. 19-021752

  Check Availability
Add to Cart

    Specifications

    Product Type Horizontal shower head
    Flow Rate 30 gpm
    Includes Schedule 40 304 stainless steel piping, SS stay-open ball valve
    Mounting Horizontal
    Outlet Connection (English) 1.25 in. NPT

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit