Encon™ Pressurized Wash Stations

Designed for use in areas where plumbed potable water is not available

Manufacturer: ENCON SAFETY PRODUCTS 01104002

 View more versions of this product

Catalog No. 19-811-310

  Check Availability
Add to Cart

    Specifications

    Product Type Pressurized eyewash station
    Capacity (English) 1280 oz.
    Certifications/Compliance ANSI Z358.1, CSA
    Material Stainless Steel, Chrome Plated Brass, ABS Plastic
    Weight (English) 108 lb.
    Capacity (Metric) 37854.11mL
    Capacity 1280 oz., 37854.11mL
    Flow Rate 0.4 gpm
    Height (English) 41 in.
    Height (Metric) 104.14cm
    Includes 8 ft. Coiled hose and attached drench hose, BCP piping
    Weight (Metric) 48.97kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit