Encon™ Protective Storage Wall Case

Manufacturer: ENCON SAFETY PRODUCTS WC11Y05B

 View more versions of this product

Catalog No. 19-811-193

  Check Availability
Add to Cart

    Specifications

    Includes Tamper seal security, bulb Rubber gasket, molded top shelf, SCBA strap, AGV window
    Material Plastic
    Color Yellow
    Height (English) 34.75 in.
    Width (English) 13.25 in.
    Width (Metric) 33.6cm
    Height (Metric) 88.2cm
    Length (English) 18.75 in.
    Length (Metric) 47.6cm
    Product Type Storage Wall Case
    Dimensions (L x W x H) 18.75 x 13.25 x 34.75 in. (47.6 x 33.6 x 88.2cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit