Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Encon™ Single SCBA Storage Wall Cases

Protects SCBA from potentially damaging and corrosive atmospheres and ensures safe operating capability

Manufacturer:  Encon™ WC30G00B

 View more versions of this product

Catalog No. 19-811-602


Add to cart

Description

Description

 

  • Molded plastic construction made of a chemical resistant ABS structural foam
  • Tamper seal security feature-door cannot be opened without breaking the seal
  • Three well spaced interlocking hinges provide excellent support for the door and reduce door deflection when in the open position
  • Bulb rubber gasket provides virtual air tight seal
  • Internal dual latch closure allows for two points of contact to help ensure door seal
  • Quarter turn handle provides for quick and easy access to case contents
  • ABS notched storage shelf for mask/hose attachment
  • Large clear polycarbonate viewing window on lower portion of the door to provide for a SCBA Air Gauge Viewer (AGV)
  • Multiple equipment storage options with variety of shelving options
  • Choice of a fully adjustable steel bracket or Hook-and-Loop strap retaining systems
  • Available with or without high visibility black SCBA graphics

 

 

  • Option to select from different colors: Yellow or Green or Safety orange
  • Interior Dimensions: 18.75 x 34.75 x 13.25 in. (47.6 x 88.2 x 33.6cm)
  • Exterior Dimensions: 22 x 37.75 x 13.75 in. (55.8 x 96 x 35cm)

 

Specifications

Specifications

Molded Plastic
Green
13.25 in.
33.6cm
18.75 in.
Internal dual latch
Protects SCBA from potentially damaging and corrosive atmospheres and ensures safe operating capability
Center shelf, agv window
47.625cm
Single SCBA Storage Wall Case
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit