Encon™ Single SCBA Storage Wall Cases

Protects SCBA from potentially damaging and corrosive atmospheres and ensures safe operating capability

Manufacturer: ENCON SAFETY PRODUCTS WC30Y00B

 View more versions of this product

Catalog No. 19-811-605

  Check Availability
Add to Cart

    Specifications

    Color Yellow
    For Use With (Application) Protects SCBA from potentially damaging and corrosive atmospheres and ensures safe operating capability
    Depth (English) 13.25 in.
    Includes Center shelf, agv window
    Depth (Metric) 33.6cm
    Width (Metric) Shelf 47.625cm
    Width (English) Shelf 18.75 in.
    Product Type Single SCBA Storage Wall Case,Single SCBA Storage Wall Case
    Material Molded Plastic
    Closure Type Internal dual latch

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit