Encon™ Stay-Open Ball Valve Drench Shower

Encon Stay-Open Ball Valve Drench Shower provides workers with quick access to showering during an emergency.

Manufacturer: Encon™ 01052501

 View more versions of this product

Catalog No. 18-999-339C

  Check Availability
Add to Cart

    Specifications

    Product Type Horizontal shower head
    Flow Rate 30 gpm
    Includes ABS high visible Plastic shower head, Chrome Plated Bronze stay open ball valve, self adjusting regulators, Galvanized Steel pipe, actuation graphic, sign
    Mounting Horizontal
    Outlet Connection (English) 1.25 in. NPT
    Activation Stainless Steel pull handle
    Certifications/Compliance ANSI Z358.1

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit