Encon™ Supply Pipe-Mount Facewash

Self-adjusting regulator which provides 8.0 gpm (30.3Lpm) flow

Manufacturer: ENCON SAFETY PRODUCTS 01035401

 View more versions of this product

Catalog No. 19-021703

  Check Availability
Add to Cart

    Specifications

    Product Type Mount Fountain
    Certifications/Compliance ANSI Z358.1
    Flow Rate 8 gpm
    Includes ABS Plastic dual stream head, wye, ABS Plastic Float-off covers, ABS Plastic yellow bowl, self adjusting regulator, Stainless Steel bead chains, actuation graphic
    Mounting Pipe
    Outlet Connection (English) 1.25 in. NPT
    Pressure Range 30 to 70psi

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit