Encon™ Utility Respiratory Wall Case

Manufacturer: ENCON SAFETY PRODUCTS 01336005

 View more versions of this product

Catalog No. 19-811-330

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Provides virtual air tight seal
    Depth (English) 8.5 in.
    Includes Gas mask graphics
    Depth (Metric) 21.59cm
    Width (Metric) Shelf 27.94cm
    Width (English) Shelf 11 in.
    Product Type Utility Respiratory Wall Case,Utility Respiratory Wall Case
    Material ABS Plastic
    Size Full

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit