Encon Wall-Mount Eye/Facewashes

Easy to install

Manufacturer: ENCON SAFETY PRODUCTS 01035501

 View more versions of this product

Catalog No. 19-021705

  Check Availability
Add to Cart

    Specifications

    Product Type Facewash Station
    Depth (Metric) 32.38cm
    Flow Rate 8 gpm
    Height (English) 9.25 in.
    Height (Metric) 23.49cm
    Includes High visibility bowl, ABS Plastic head, wye and Float-off covers, Stainless Steel bead chains, self adjusting regulator, Chrome Plated Brass valve
    Mounting Wall
    Pressure Range 30 to 70psi
    Width (English) 14.12 in.
    Width (Metric) 35.86cm
    Certifications/Compliance ANSI Z358.1-2004
    Depth (English) 12.75 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit