Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Encon™ Encon™ Yello-Bowl™ Wall-Mount Eyewash

Self-adjusting 3.2 gpm (12.1L/min.) regulator assures a constant and even dual stream flow pattern under varying hydraulic conditions

Manufacturer:  Encon™ 01030403

Catalog No. 19-048297


Add to cart

Includes: An emergency sign of size 7 x 11 in. (17.8 x 28cm) with legend “EMERGENCY EYEWASH”.

Description

Description

  • ABS plastic dual stream head, wye and float off covers secured with stainless-steel bead chains
  • High visibility ABS plastic, 10.8 in. dia. Yello-Bowl with wall mount bracket
  • Supply connection: 0.5 in. NPT
  • Brass chrome-plated (BCP) 0.5 in. piping
  • Chrome-plated bronze, 0.5 in. stay-open ball valve with chrome-plated ball
  • Stainless-steel valve stem and push plate with actuation graphic
  • With strainer tee
  • Waste: 1.25 x 6 in. (3.17 x 15.24cm) long slip joint tailpiece

Specifications

Specifications

Eyewash
Stainless Steel push plate
Wall
Safety
ABS head and wye, high visibility ABS Plastic yellow bowl, strainer tee, Chrome Plated Bronze stay-open ball valve, Chrome Plated ball, BCP piping, Stainless Steel valve stem, push plate, actuation graphic
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit