Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mitchell Plastics End Loading Acrylic Glove Box Holders with Dividers

Convenient end-loading design

$80.00 - $98.00

Specifications

Material Acrylic
Mounting Horizontal or vertical
Width (English) 10 in.
Width (Metric) 25.4cm
View More Specs

Products 6
Catalog Number Mfr. No. Dimensions (D x W x H) Interior Product Type No. of compartments Color Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (D x W x H) Interior Product Type No. of compartments Color Price Quantity & Availability  
06-666-791
View Documents
Mitchell Plastics
MGSMD2000
10.16 x 25.4 x 27.9cm (4 x 10 x 11 in.) Double glove box holder 2 Clear
Each for $80.00
Add to cart
 
06-666-794
View Documents
Mitchell Plastics
MGSMD3000
10.16 x 25.4 x 41.9cm (4 x 10 x 16.5) Triple glove box holder 3 Clear
Each for $83.00
Add to cart
 
06-666-795
View Documents
Mitchell Plastics
MGSMD3001G
10.16 x 25.4 x 41.9cm (4 x 10 x 16.5) Triple glove box holder 3 Neon Green
Each for $98.00
Add to cart
 
06-666-796
View Documents
Mitchell Plastics
MGSMD3001R
10.16 x 25.4 x 41.9cm (4 x 10 x 16.5) Triple glove box holder 3 Neon Red
Each for $98.00
Add to cart
 
06-666-792
View Documents
Mitchell Plastics
MGSMD2001G
10.16 x 25.4 x 27.9cm (4 x 10 x 11 in.) Double glove box holder 2 Neon Green This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-666-793
View Documents
Mitchell Plastics
MGSMD2001R
10.16 x 25.4 x 27.9cm (4 x 10 x 11 in.) Double glove box holder 2 Neon Red This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • May be mounted horizontally or vertically
  • Two holes and double-sided foam tape are provided for wall mounting
Specifications

Specifications

Acrylic
Horizontal or vertical
10 in.
25.4cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit