Endicott Seymour™ Test Tube Drying Rack

Polypropylene drying racks for resting test tubes

Manufacturer: ENDICOTT SEYMOUR INC 207 Y

 View all options for this product

Catalog No. 14-781-20B

  Check Availability
Add to Cart


    Autoclavable No
    Color Yellow
    For Use With (Equipment) 10 to 13mm dia. Tubes
    Height (English) 2.62 in.
    Height (Metric) 6.66cm
    Holds 80 Tubes
    Length (English) 9 in.
    Length (Metric) 22.86cm
    Material Polypropylene
    Positions 102.0
    Product Type Rack, Drying
    Width (English) 3.5 in.
    Width (Metric) 8.89cm

    • Fits: 80 tubes that are 10 to 13mm (0.39 to 0.51 in.) in diameter
    • Size: 22.86 x 8.89 x 6.67cm (9 x 3.5 x 2.625 in.)

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit