Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
English/Metric Electronic Digital Caliper
Specifications
Type | Electronic Digital Caliper |
---|---|
For Use With (Application) | Offers metric/inch conversion, origin setting, data hold, relative/absolute measuring and tolerance setting and to measure the distance between two symmetrically opposing sides |
Includes | Large LCD screen display, carrying ABS shock-resistant case and extra battery |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
S405033D
![]() |
Marathon Management Company
CO 030200 |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
S405032D
![]() |
Marathon Management Company
CO 030150 |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
S405034D
![]() |
Marathon Management Company
CO 030300 |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Digital caliper displays values on the large LCD screen right on the caliper.
- Conversion button easily switches measurement between English and Metric
- Zero reset button allows repeatable measurement
- Comes with carrying ABS shock-resistant case and extra battery
- Resolution: 0.001mm (0.0001 in.)
- Accuracy: 0.001 in./0.01mm
Specifications
Electronic Digital Caliper | |
Offers metric/inch conversion, origin setting, data hold, relative/absolute measuring and tolerance setting and to measure the distance between two symmetrically opposing sides | |
Large LCD screen display, carrying ABS shock-resistant case and extra battery |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title