Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CEP Enpac™ Poly-Spillpallet™
Captures overflows and spills to keep floors clean and contamination-free
$2090.00
Specifications
For Use With (Application) | Capture overflows and spills to keep floors clean and contamination-free |
---|---|
Length (English) | 53.5 in. |
Width (English) | 29 in. |
Height (English) | 17 in. |
Catalog Number | Mfr. No. | Load Bearing Capacity (English) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Load Bearing Capacity (English) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
19-811-267
|
CEP
5254 |
58 gal. | 56 lb. | 26.3 kg |
Each of 1 for $2,090.00
|
|
|||
Description
- UV-stabilized polyethylene construction provides excellent chemical resistance
- Translucent sidewalls allow quick visual inspection of sump liquids
- Heavy-duty structural foam grates support drums, lift out for easy cleaning
- Poly-Spillpallet 2000
- Holds two drums and up to 2000 lb. (907kg)
- Can be forklifted, features sump capacity of 55 gal. (208L)
- Meets U.S. EPA 40CFR264.175
- Inline Poly-Spillpallet 3000
- Maximizes space and holds four 55 gal. drums and up to 3000 lb. (1350kg)
- With inline design to store drums near walls, between columns, etc.
- Low profile and raised edge on back and sides help orient barrels on pallet; sump capacity of 55 gal. (208L)
- Meets U.S. EPA 40CFR264.175
- PolyRamp
- Adds loading convenience
- Constructed from sturdy structural polyethylene with ribbed, nonskid surface
- Holds up to 1000 lb. (454kg)
- Fits inline Poly-Spillpallet 3000
Specifications
Capture overflows and spills to keep floors clean and contamination-free | |
53.5 in. | |
29 in. | |
17 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title