Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Ensemble Dissection Board

Designed for precision and efficiency, these high-quality boards provide a stable surface that enhances specimen handling while ensuring easy cleaning and long-term durability.
Supplier: Mopec AX068060
Description
Construction
- Made to the depth of the grossing station working area and is the width of one half of the grossing station work surface
Dimensions
- 18.5D X 0.8H in.
- AX068-048: 15L in.
- AX068-060: 27L in.
- AX068-072: 38L in.
- AX068-096: 21L in.
Capacity
- 40 lb.
Materials
- HDPE, High-Density polyethylene blue in color
Compatibility
- Fits all Mopec Maestro and Maestro Encore grossing stations
Specifications
Dissection Board | |
Dark Blue | |
60 in. |
Not Autoclavable | |
HDPE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction