Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ Enterococcus faecium derived from ATCC™ 8459™

Simple, all-inclusive design making life easier for lab techs while reducing chances for errors. Each KWIK-STIK contains a qualitative lyophilized microorganism pellet, ampoule of hydrating fluid and inoculating swab.
$98.00 - $256.00
Specifications
ATCC® | ATCC™ 8459 |
---|---|
Biosafety Level | 1 |
Content And Storage | 2°C to 8°C |
Format | KWIK-STIK™ |
Manufacturing Origin | US |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
23-047-360
![]() |
Microbiologics™
01260P |
2 Pack |
Pack of 2 for $98.00
|
|
23-047-356
![]() |
Microbiologics™
01260K |
6 Pack |
Pack of 6 for $256.00
|
|
Description
- Used as a surrogate microorganism in the pasteurization of nuts
- Self-contained units of a single organism
Specifications
ATCC™ 8459 | |
2°C to 8°C | |
US |
1 | |
KWIK-STIK™ | |
Plastic Canister |
Safety and Handling
ShelfLife : 8 Months (Minimum)
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title