Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Entris™ 90 mm Analytical Balances

Provides speedy results for heavy workloads with repetitive applications. Sartorius™ Entris™ 90mm Analytical Balances feature a new operating concept: easy configuration of individual settings guided by short, menu-driven text prompts and simple navigation using cursor keys.

Manufacturer:  Sartorius™ ENTRIS224I1SPM

 View more versions of this product

Catalog No. 14-559-018PM

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Due to product restrictions, please to purchase or view availability for this product.


Description

Description

  • White-backlit, high-contrast display with 15 mm digits; exceptionally easy to read under any room lighting conditions
  • Choice of 5 languages
  • External calibration only
  • RS-232C bidirectional interface port; optional Sartorius cable for connection of the balance to a USB port
  • Total ease of operation
  • All keys have positive click action
  • Clearly defined control panel
  • Monolithic weighing cell provides high thermal stability and extremely fast response times
  • Fast response time and display stability
  • Language-driven user interface
  • Unit toggle of up to 5 unit
Applications
Percent weighing, unit toggle, animal weighing, net-total, calculation, density determination and counting
Specifications

Specifications

220g
Analytical Balance
230mm
Backlit and High-contrast display
Universal power adapter, installations and operati
2.5sec.
1.3sec.
100 to 240VAC, ±10%, 50 to 60Hz; 200mA (max.), 16A
330 x 230 x 330mm
0.2mg
0.1mg
90mm
Internal
0.1 mg
50/60Hz
1.3sec.
10 to 30°C
Grams
176 x 173 x 240mm
330mm
ENTRIS224i-1S
303mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit