Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Entris Toploading Balances - PROMO
When you need to get a heavy workload of repetitive applications done fast
Manufacturer: Sartorius ENTRIS3202I1SPM
Description
- White-backlit, high-contrast display with 15 mm digits; exceptionally easy to read under any room lighting conditions
- New operating concept: easy configuration of the individual settings guided by short, menu-driven text prompts (choice of 5 languages) and simple navigation using cursor keys
- RS-232C bidirectional interface port; optional Sartorius cable for connection of the balance to a USB port
- Total ease of operation
- All keys have positive click action
- Clearly defined control panel
- Monolithic weighing cell provides high thermal stability and extremely fast response times
- Fast response time and display stability
- Language-driven user interface
- Unit toggle of up to 5 units
Applications
Percent weighing, unit toggle, animal weighing, net-total, calculation, density determination and counting
Specifications
3.2 kg | |
RS-232C, 25-pin | |
10 mg | |
30mg | |
ENTRIS3202i-1S | |
180mm |
Toploading Balance | |
180mm | |
Internal Calibration | |
10mg | |
1.5 sec. |
Promotions
-
Sartorius
,
Fisher Scientific
,
Fisherbrand
Get a Pipette Multipack with Purchase
Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.: 06-30-2021
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title