Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ ep Dualfilter T.I.P.S.™ 384, PCR Clean and Sterile
ep Dualfilter T.I.P.S. 384 with the innovative SOFTattach technology are optimally coordinated to the Eppendorf 16 and 24-channel pipettes Research plus and Xplorer plus. Process 384-well plates manually with highest level of filter pipette tip tightness and coaxiality but extraordinary low operating forces.
Supplier: Eppendorf™ 0030078411
Description
- ep Dualfilter T.I.P.S. 384 pipette tips build a system together with Research plus and Xplorer plus 16 and 24-channel pipettes for utmost safety and reliability
- Innovative SOFTattach technology allows for reliable tip fit and tightness while operating forces are reduced to a minimum
- Fill a whole 384-well plate without loosening pipette tips
- A perfect tip alignment is guaranteed by extraordinary coaxiality for safe plate maneuvering and liquid transfer
- The tip shape of ep Dualfilter T.I.P.S. 384 is adjusted to perfectly fit the wells of 384-well plates
- Dual protection for pipette and sample against aerosols and biomolecules
- Lot-specific certificates are available at: (URL: https://www.eppendorf.com/certificates)[certificates homepage].
- Certificate of filter efficiency acc. to EN 1822 available at: (URL: https://www.eppendorf.com/certificates)[certificates homepage]
- Available as racks
- Available in purity grades of: PCR clean and sterile
- 1) An aerosol is a colloid of fine solid particles or liquid droplets in air or another gas.
Specifications
100 to 0.5 μL | |
Sterile | |
Not Autoclavable | |
53 mm | |
Room temperature | |
Universal | |
3,840 tips | |
Single-use | |
Polypropylene |
Non-Filtered | |
Clear | |
ep Dualfilter T.I.P.S.™ 384 | |
PCR clean and sterile, Forensic DNA Grade, Eppendorf Quality™ | |
Rack | |
10 racks × 384 tips | |
Light Yellow | |
ep DualFilter T.I.P.S |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction