Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ ep Dualfilter T.I.P.S.™ SealMax Filter Tips
Eppendorf™ ep Dualfilter T.I.P.S.™ SealMax Filter Tips utilize a two-phase filter for protection of both sample and pipette
Supplier: Eppendorf™ 0030078713
Description
- ep Dualfilter T.I.P.S. SealMax filter tips combine the unique and established two-phase filter for protection of both sample and pipette
- Utilizes an innovative liquid and moisture barrier
- Ideally suited for methods where preserving sample integrity and preventing cross contamination are critical
- Reliable protection from liquids, aerosols, and biomolecules
- No PCR inhibiting additives
- Protection of pipette from aggressive liquids when over-aspiration occurs
- Available in PCR clean/Sterile (sterile and pyrogen-free)
- Continuous inspection of each production lot by an independent laboratory ensures high purity and quality
- Certificate of filter efficiency according to EN 1822 also available
- Modern slim rack design with reclosable lid
- Improved sustainability with 20% less polypropylene consumed per rack
Specifications
2 to 100 μL | |
Sterile | |
53 mm | |
PCR Clean | |
960 tips | |
10 racks × 96 tips | |
Air-Cushion | |
Polypropylene |
Filtered | |
Clear | |
EN 1822 | |
Rack | |
Consumables | |
Yellow | |
ep DualFilter T.I.P.S |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction