Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ EPD Electronic Personal Dosimeters Available on GSA/VA Contract for Federal Government customers only.

This product has been discontinued and replaced with the EPD TruDose Electronic Personal Dosimeter.

Manufacturer:  Thermo Scientific™ EPD/1/62920/120

 View more versions of this product

Catalog No. 19-166-365

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Due to product restrictions, please to purchase or view availability for this product.


Description

Description

This product has been discontinued and replaced with the EPD TruDose Electronic Personal Dosimeter.

The EPD product line consists of:
 
Thermo Scientific EPD Mk2 Electronic Personal Dosimeter
  • Excellent response to gamma, beta, and X-radiation.
  • Single stand-alone dosimeter or part of a comprehensive dosimetry management system, such as webREMS or ViewPoint Enterprise.
  • Advanced radiological performance, 15keV to 10MeV, in a small, lightweight design.
  • Most complete dosimeter per IAEA Active Personal Dosimeter Intercomparison study IAEA-TECDOC-1564.
  • Multi-detector technology.
  • Excellent power management and battery monitoring.
  • Loud configurable audible alarm.
  • Excellent immunity to electromagnetic interference.
  • Easy-to-read display with optional backlight.
  • Rugged battery cap and enhanced clip retention.
  • Reliable LCD and case.
 
Thermo Scientific EPD N2 Electronic Personal Dosimeter
  • Excellent performance in mixed gamma/neutron fields and for low-dose measurements.
  • Advanced radiological performance, 20keV to 10MeV (photon), thermal (0.025eV) to 15MeV (neutron).
  • Multi-detector technology.
  • Direct display of Hp(10) for neutrons and for photons.
  • Outstanding immunity to electromagnetic interference.
  • Compatible with current or upgradeable Thermo Scientific EPD readers, software and accessories.
 
Thermo Scientific EPD G Electronic Personal Dosimeter
  • Excellent response to gamma and X-radiation.
  • Advanced radiological performance, 15keV to 10MeV, in a small, lightweight design.
  • Multi-detector technology.
  • Excellent power management and battery monitoring.
  • Loud configurable audible alarm.
  • Excellent immunity to electromagnetic interference.
  • Easy-to-read display with optional backlight.
  • Rugged battery cap and enhanced clip retention.
  • Reliable LCD and case.
  • Compatible with Thermo Scientific EPD teleadapter for wireless operations.
 
Thermo Scientific EMDS3 Maintenance Database System
  • Establishment of reference calibration data of new stock.
  • Allocation of stock to user definable work areas or locations.
  • Plain English fault diagnosis and reporting.
  • Tracking of units sent for repair or maintenance.
  • Interface to calibration checking procedures for external irradiators.
  • Fully automatic integration with the Thermo Scientific™ Auto Irradiator.
  • Production of calibration check reports.
 
Thermo Scientific EPD External Alarm Module
  • Three-way external alarm unit for EPD Mk2 Electronic Personal Dosimeter.
  • LED light from the EPD activates the vibration and audio alarm through fiber hook.
  • Easily attached, optional, audible earpiece alarm.
  • External audible alarm jack capability.
 
Thermo Scientific EPD Readers for EPD Mk2 Electronic Personal Dosimeter
IrDA Reader: Office environments and mobile applications
ACT-5 Desktop Reader: For demanding environments, and where only one specific EPD can be ‘seen’ by the reader
ACT-4 Desktop Reader with Keypad
 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Hp(10) 137Cs ±10%; Hp(0.07) 90Sr/90Y ±20%
Either single AA battery 1.5V alkaline cell for up to 30 weeks continuous operation or 3.6V lithium for typically five to 10 months continuous operation (interchangeable) (depending on battery type)
0 to > 1600Rem/hr
19mm
20 to 90, non-condensing %
-10° to +40°C
95g (including battery and clip)
0.015 to 10MeV
EPD Mk2 Electronic Personal Dosimeter, gray
Personal Dosimeter
Dual Hp (10) dose and dose rate alarms, Hp (0.07) dose and dose rate alarms; typically 98 dB(A) at 20cm with multiple modes
EPD Mk2 Electronic Personal Dosimeter, gray
0 to > 400Rem/hr
85mm
15° to 105°F
3.2 oz. (including battery and clip)
63mm
Gray
Hp(10) 137Cs ±10%; Hp(0.07) 90Sr/90Y ±20%
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit