Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tians Epic™ Blue Sleeves
Vinyl or polypropylene protective arm covers
$82.40 - $150.80
Catalog Number | Mfr. No. | Color | Material | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Material | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
19-038-422
|
Tians
VSB418E |
Blue | Vinyl | 0.81 oz. | 23 g |
Case of 288 for $150.80
|
|
19-138-550
|
Tians
8248818 |
White | Polypropylene | 0.2 oz. | 5 g |
Case of 200 for $82.40
|
![]() |
Description
- Wide elastic bands
- 4 mil thickness
- Size: 45.7cm (18 in.)
Specifications
18 in. | |
45.7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title