Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ 5424 Microcentrifuges

Use these centrifuges for all modern molecular biology applications in Eppendorf™ and PCR tubes. Eppendorf 5424 Microcentrifuge features a 24-place capacity and speed up to 21,130 × g. Patented compressor technology reduces vibrations and protects your samples.

Manufacturer:  Eppendorf™ 022620428

 View more versions of this product

Catalog No. 05-403-93

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Centrifuge 5424 and Centrifuge 5424 R are the new laboratory standard
  • Temperature range from -10 to +40°C
  • European Voltage, 230V
Specifications

Specifications

5424
29.5 lb. (13.4 kg)
15,000 rpm
Color Graphic Display
23 cm
24 cm
230 V 50/60 Hz
12.6 in.
21,000 to 21,999 x g
Yes
30 sec. to 9 hr. 59 min. with HOLD
24 x 1.5/2 mL
FastTemp program provides 8 min. pre-cooling and temperature accuracy within rotor
21,130 x g
8.9 in.
9.3 in.
5424 Microcentrifuge
Knob
32 cm
15,000 to 15,999 rpm
No
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit