Eppendorf™ 5424/5424R Microcentrifuges Available on GSA/VA Contract for Federal Government customers only.

Use these centrifuges for all modern molecular biology applications in Eppendorf™ and PCR tubes. Eppendorf 5424/5424R Microcentrifuges feature a 24-place capacity and speed up to 21,130 × g. Patented compressor technology reduces vibrations and protects your samples.

Manufacturer: Eppendorf™ 5404000618

 View all options for this product

Catalog No. 05-401-210

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart


    Capacity 24 x 1.5/2mL
    Max. Speed 15,000rpm
    Max. RCF 21,130 x G
    Hertz 50Hz
    Voltage 230V
    Display Color Graphic Display
    Height (English) Exterior 10 in.
    Height (Metric) Exterior 26cm
    Timer 30 sec. to 9 hr. 59 min. with HOLD
    Width (English) Exterior 11.4 in.
    Width (Metric) Exterior 29cm
    Temperature Range (Metric) -10° to +40°C
    Electrical Requirements 230V 50/60Hz
    Controller Type Knob
    Model 5424R
    Weight (English) 46.3 lb.
    Weight (Metric) 21kg
    Depth (Metric) Exterior 48cm
    Depth (English) Exterior 18.9 in.
    Maximum Force Range 21,000 to 21,999 x G
    Maximum Speed Range 15,000 to 15,999rpm
    Rotor Included No
    Product Type 5424R Microcentrifuge

    • Centrifuge 5424 and Centrifuge 5424 R are the new laboratory standard
    • Temperature range from -10 to +40°C
    • Refrigerated Centrifuge 5424 R features state of the art cooling technology to ensure energy efficiency and high temperature accuracy for maximum sample protection
    • For ease-of-operation and time savings, Centrifuge 5424 R cools down to 4°C in only 8 minutes
    • FastTemp function for quick pre-cooling of the centrifuge, e.g. from ~ 21°C to 4°C in only 8 minutes
    • ECO power shut-off engages after 8 hours of non-use to reduce energy consumption (40% over night) and extend compressor life (can be deactivated)
    • Built-in condensation drain to eliminate water accumulation in the rotor chamber

  • Description & Specifications
  • Accessories

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit