Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ 5424 Microcentrifuges Available on GSA/VA Contract for Federal Government customers only.

Use these centrifuges for all modern molecular biology applications in Eppendorf™ and PCR tubes. Eppendorf 5424 Microcentrifuge features a 24-place capacity and speed up to 21,130 x g. Patented compressor technology reduces vibrations and protects your samples.

Manufacturer:  Eppendorf™ 022620461

 View more versions of this product

Catalog No. 05-400-002


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Specifications

Description

  • Centrifuge 5424 and Centrifuge 5424 R are the new laboratory standard
  • Temperature range from -10 to +40°C
Description & Specifications

Specifications

24 x 1.5/2mL
21,130 x G
230V
8.9 in.
30 sec. to 9 hr. 59 min. with HOLD
24cm
Keypad
29.5 lb.
32cm
21,000 to 21,999 x G
Yes
No
15,000rpm
50Hz
Color Graphic Display
23cm
9.3 in.
230V 50/60Hz
5424
13.4kg
12.6 in.
15,000 to 15,999rpm
5424 Microcentrifuge
FastTemp program provides 8 min. pre-cooling and temperature accuracy within rotor
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit