Eppendorf™ 5424 and 5430 Series Centrifuge with Rotor Packages

Special promotion packages for a limited time

Manufacturer: Eppendorf™ 022629882

 View all options for this product

Catalog No. 05-413-802


This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Refrigerated Yes
    Voltage 120V
    Rotor 24 x 1.5/2.0 Aerosol-tight Rotor
    Controller Type Rotary Keypad
    Rotor Included Yes
    Capacity (Metric) Max. Load 48mL

    Eppendorf centrifuges offer unparalleled ergonomic operation, advanced temperature management for maximum sample protection and eco-friendly features for energy-savings and easy recycling. With their renowned quality and reliablity Eppendorf centrifuges are the cost efficent solution for your lab.

    Common Feature

    • 24 or 30 x 1.5/2.0 mL aerosol-tight rotor
    • 120V

    Enjoy substantial savings on Microcentrifuge + Rotor packages and get 2 Eppendorf Researc™h plus pipettes (single-channel) with the purchase of a refrigerated Model 5424R or 5430R for FREE.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit