Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ 5424 Microcentrifuge, Rotor and Flex Tube Packages

Compact microcentrifuges provide silence, speed and simplicity

Manufacturer:  Eppendorf™ 022624415

 View more versions of this product

Catalog No. 02-262-4415

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: Microcentrifuge, Rotor and 10000 Flex Tubes

Description

Description

Rotors accommodate microcentrifuge tubes, miniprep spin columns and PCR tubes.

  • Capacity: 48mL (24 x 1.5/2.0mL)
  • Max. speed/RCF: 15,000rpm/21,130 x g
  • Full digital speed display
  • Variable speed control from 100 to 15,000rpm in 100rpm increments
  • Timer: 30 sec. to 9 hr. 59 min. with HOLD for continuous run
  • Soft brake protects delicate samples
  • Short-spin is programmable to desired rpm setting
  • Innovative lid design—no sharp edges or exposed parts
  • Equipped with 24 x 1.5/2.0mL certified aerosol-tight rotor and lid
  • 120V 50-60Hz

Choice of control systems:

  • Rotary knob version allows quick, easy dialed settings
  • Keypad version has a smooth, easy-to-clean surface

Additional rotors (all sold separately):
  • 18-place miniprep spin column rotor with lid (05-400-012)
  • 4 x 8 tube PCR strip rotor with lid (05-400-014)
  • Certified aerosol-tight rotor with lid for 24 x 1.5/2.0mL tubes with special PTFE coating for improved chemical resistance and easy cleaning (05-400-010)

US Patent 6,866,621 B1

Order Info

Dimensions: 12.675L x 9.25W x 8.875 in. H (32 x 23.6 x 22.7cm); Net weight: 29.5 lb. (13.4kg)

Specifications

Specifications

29.5 lb. (13.4kg)
24 x 1.5/2mL
21,130 x G
8.875 in.
12.675 in.
9.25 in.
120V 50/60Hz
15,000 to 15,999rpm
No
Short-spin is programmable to desired rpm setting
15,000rpm
Color Graphic Display
22.7cm
32cm
23.6cm
21,000 to 21,999 x G
No
30 sec. to 9 hr. 59 min. with HOLD
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit