Eppendorf™ 5804 Series Centrifuge with Rotor Packages Available on GSA/VA Contract for Federal Government customers only.

Performs as three centrifuges in one for medium through-put applications including capacity for cell culture and clinical applications, high-speed for separating cell lysates and a microcentrifuge for nucleic acid purifications.

Manufacturer: Eppendorf™ 022628034

 View more versions of this product

Catalog No. 05-413-321

  Check Availability
Add to Cart

    Specifications

    Profile (Acceleration/Braking) 10 acceleration and deceleration rates for sensitive sample material
    Programmability Selectable program memory for up to 35 individual user programs
    Product Type Series 5804 Package
    Height (Metric) Exterior 34cm
    Length (English) Exterior 22 in.
    Length (Metric) Exterior 55cm
    Memory Selectable program memory for up to 35 individual user programs
    Max. RCF 4500 x G
    Width (English) Exterior 18 in.
    Width (Metric) Exterior 50cm
    Wattage 900w
    Includes Model 5804 centrifuge, 4 × 100mL swing bucket rotor, 4 adapters with 13mm O.D., and 4 adapters with 16mm O.D. (120V 50/60Hz)
    Max. Speed 5000rpm
    Rotor 4 x 100mL swing-bucket rotor
    Electrical Requirements 120V 60Hz
    Dimensions (L x W x H) Exterior 22 x 18 x 13 in. (55 x 50 x 34cm)
    Refrigerated No
    Weight (English) 121 lb.
    Weight (Metric) 55kg
    Rotor Included Yes
    Style Centrifuge/Rotor/Accessory Package
    Hertz 60Hz
    Capacity (Metric) Max. Load 400mL
    Voltage 120V
    Height (English) Exterior 13 in.

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit