Eppendorf™ 5804R Series Centrifuge with Rotor Packages Available on GSA/VA Contract for Federal Government customers only.

Performs as three centrifuges in one for medium through-put applications including capacity for cell culture and clinical applications, high-speed for separating cell lysates and a microcentrifuge for nucleic acid purifications.

Manufacturer: Eppendorf™ 022628236

 View more versions of this product

Catalog No. 05-413-339

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Max. RCF 20,817 x G
    Max. Speed 14,000rpm
    Product Type Series 5804R Package
    Wattage 1650w
    Includes 6 x 100 mL Speed Pack; Rotor F-34-6-38 for volumes up to 100mL
    Electrical Requirements 120V 60Hz
    Dimensions (L x W x H) Exterior 22 x 25 x 13 in. (55 x 64 x 34cm)
    Refrigerated Yes
    Style Centrifuge/Rotor Package
    Hertz 60Hz
    Height (Metric) Exterior 34cm
    Length (English) Exterior 22 in.
    Length (Metric) Exterior 55cm
    Memory Selectable program memory for up to 35 individual user programs
    Width (English) Exterior 25 in.
    Width (Metric) Exterior 64cm
    Rotor 6 x 85mL Fixed-angle Rotor F-34-6-38
    Weight (English) 176 lb.
    Weight (Metric) 80kg
    Rotor Included Yes
    Capacity (Metric) Max. Load 510mL
    Voltage 120V
    Height (English) Exterior 13 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit