Eppendorf™ Deepwell Plates 384 Available on GSA/VA Contract for Federal Government customers only.

OptiTrack™ well labeling with laser-inscribed, UV- and chemical-resistant alphanumeric coding guarantees easy identification of well positions to reduce the risk of pipetting errors

Manufacturer: Eppendorf™ 925000080

 View more versions of this product

Catalog No. 13-864-266

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    Certifications/Compliance IVD, SBS/ANSI
    Color Clear, White
    For Use With (Application) Well labeling with laser-inscribed, UV- and chemical-resistant alphanumeric coding guarantees easy identification of well positions to reduce the risk of pipetting errors
    Material Polypropylene
    No. of Wells 384
    Sterile No
    Temperature Range (English) -112° to 212°F
    Temperature Range (Metric) -80° to 100°C
    Type 384-Well Storage Microplate
    Volume (Metric) Well 200μL

    Key Features

    • Virgin polypropylene
    • Centrifugation-stable in a temperature range from 4° to 40°C
      • Standard, DNA LoBind, and Protein LoBind plates can be centrifuged up to 6000xG†
      • Sterile plates can be centrifuged up to 5000xG†
    • Even surface and precisely molded raised rims permit perfect sealing, even after repeated sealing
    • Stackable without well nesting
    • High chemical resistance
    • Suitable for storage to -80°C
    • Autoclavable
    • RecoverMax™ well designs with rounded edges and conical bottoms guarantee maximum sample recovery, prevent contamination due to sample wicking, and enable high-speed pipetting and excellent mixing
    • SBS standard footprint
    • Automation friendly

    DNA LoBind and Protein LoBind Surface Features

    • Guarantee maximum sample recovery by minimizing sample-to-well adsorption
    • Achieve sample-repelling properites without surface coating—no risk for sample contamination
    • Supplied in a PCR Clean format (certified free from DNA, DNase, RNase, and PCR inhibitors)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit