Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Deepwell™ Plates 96 Available on GSA/VA Contract for Federal Government customers only.

OptiTrack™ well labeling with laser-inscribed, UV- and chemical-resistant alphanumeric coding guarantees easy identification of well positions to reduce the risk of pipetting errors

Manufacturer:  Eppendorf™ 925000068

 View more versions of this product

Catalog No. 13-864-260

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications Description & Specifications

Specifications

Yes
Clear, White
Yes
1.74 in.
Polypropylene
96
No
-86° to 100°C
2000μL
5.03 in.
IVD, SBS/ANSI
8.55cm
Ideal for sample preparation or long-term storage of nucleic acids in forensic, microarrays, next generation sequencing applications
4.41cm
6000xG
Yes
-122.8° to 212°F
96 Deep-Well Storage Microplate
Round
12.78cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit